Belden 6NP4P24-BL-S-BED-PVIBDN-CE DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Blue | Graybar Store
Belden - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Blue - 6NP4P24-BL-S-BED-PVIBDN-CE
+ / - Hover over image to Zoom
Other Views

    DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum, Blue

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-BL-S-BED-PVIBDN-CE
    SKU: 22071135
    $284.56
    Checking Pricing
         
    Color:Light Blue
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-BL-S-BED-PVIBDN-CE
    • Color Light Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser CMR
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Unshielded
    • Country of Origin MX - Mexico
    Product Overview:
    Light Blue enhanced category 6 riser U/UTP-unshielded premise horizontal cable. Manufacturer's part number 2412 006A1000.
    • Riser
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • Tape separator
    • Cost effective solution
    • PVC jacket