Belden DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum | Graybar Store
Belden - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum

    Manufacturer: Belden
         

    Belden's DataTwist 2400 cable consists of 4-pair cables that exceed Category 6 requirements as per ANSI/TIA/EIA-568-C.2. The cable provides a minimum bandwidth of 250 MHz.

    • Riser
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • Tape separator
    • Cost effective solution
    • PVC jacket
    See More >>
    • Manufacturer Belden
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    6NP4P24-BL-S-BED-PVIBDN-CE
    22071135
    Light Blue
    PVC
    4
    1000 Foot Reel-In-A-Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    22071135
    Color
    Light Blue
    Additional Features
    Jacket Materials
    PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-R-BED-PVIBDN-CE
    97279118
    Blue
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool
    $
    284
    .56
    1000 Ft
    /
    Reel
    97279118
    Color
    Blue
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-S-BED-PVIBDN-CE
    25090518
    Grey
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25090518
    Color
    Grey
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-R-BED-PVIBDN-CE
    25069612
    Green
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool
    $
    284
    .56
    1000 Ft
    /
    Reel
    25069612
    Color
    Green
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-BED-PVIBDN-CE
    22071134
    White
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    22071134
    Color
    White
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-S-BED-PVIBDN-CE
    22071136
    Yellow
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    22071136
    Color
    Yellow
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-S-BED-PVIBDN-CE
    25090516
    Green
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25090516
    Color
    Green
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-R-BED-PVIBDN-CE
    99449827
    Yellow
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool
    $
    284
    .56
    1000 Ft
    /
    Reel
    99449827
    Color
    Yellow
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-S-BED-PVIBDN-CE
    25109745
    Orange
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25109745
    Color
    Orange
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-S-BED-PVIBDN-CE
    25068517
    Black
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft Spool in a Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25068517
    Color
    Black
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-BED-PVIBDN-CE
    25440969
    White
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft UnReel Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25440969
    Color
    White
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-BED-PVIBDN-CE
    25644552
    Orange
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft UnReel Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25644552
    Color
    Orange
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-BED-PVIBDN-CE
    25440968
    Blue
    Patented Dielectric Tape
    4
    U/UTP
    1000 ft UnReel Box
    $
    284
    .56
    1000 Ft
    /
    Reel
    25440968
    Color
    Blue
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    284
    .56
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071135 SKU, 22071135 ANALYTICS...
    Jacket Materials
    PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279118 SKU, 97279118 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090518 SKU, 25090518 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069612 SKU, 25069612 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071134 SKU, 22071134 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071136 SKU, 22071136 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090516 SKU, 25090516 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99449827 SKU, 99449827 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25109745 SKU, 25109745 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25068517 SKU, 25068517 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25440969 SKU, 25440969 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25644552 SKU, 25644552 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25440968 SKU, 25440968 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    284
    .56
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available