Belden 5EXHP4P24-BL-P-BED-APIBDN DataTwist 1200, Enhanced Cat 5E Plenum, Blue | Graybar Store
Belden - DataTwist 1200, Enhanced Cat 5E Plenum, Blue - 5EXHP4P24-BL-P-BED-APIBDN
+ / - Hover over image to Zoom
Other Views

    DataTwist 1200, Enhanced Cat 5E Plenum, Blue

    Manufacturer: Belden
    Manufacturer #: 5EXHP4P24-BL-P-BED-APIBDN
    SKU: 97215318
    $436.64
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Low-Smoke PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHP4P24-BL-P-BED-APIBDN
    • Color Blue
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum CMP
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Low-Smoke PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Unshielded
    • Country of Origin US - USA
    Product Overview:
    Blue enhanced category 5e plenum U/UTP-unshielded premise horizontal cable. Manufacturer's part number 1213 D15U1000.
    • Plenum
    • All pair counts exceed Cat 5e performance requirements
    • Lower attenuation ensures stronger signal power
    • 24 AWG