Belden DataTwist 1200, Enhanced Cat 5E, Plenum | Graybar Store
Belden - DataTwist 1200, Enhanced Cat 5E, Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 1200, Enhanced Cat 5E, Plenum

    Manufacturer: Belden
         

    Belden's enhanced Category 5e cable exceeds the industry standard Cat 5e performance requirements. This cable provides both signal transmission and PoE capabilities all in one cable eliminating the need for an external power source.

    • Plenum
    • All pair counts exceed Cat 5e performance requirements
    • Lower attenuation ensures stronger signal power
    • 24 AWG
    See More >>
    • Manufacturer Belden
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Price
    5EXHP4P24-BL-P-BED-APIBDN
    97215318
    Blue
    Low-Smoke PVC
    4
    1000 Foot Box
    $
    436
    .64
    1000 Ft
    /
    Reel
    97215318
    Color
    Blue
    Cable Type
    Jacket Materials
    Low-Smoke PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-P-BED-APIBDN
    97170891
    White
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    436
    .64
    1000 Ft
    /
    Reel
    97170891
    Color
    White
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-BED-APIBDN
    97279099
    Grey
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    436
    .64
    1000 Ft
    /
    Reel
    97279099
    Color
    Grey
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-BED-APIBDN
    97209527
    Yellow
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    436
    .64
    1000 Ft
    /
    Reel
    97209527
    Color
    Yellow
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-S-BED-APIBDN
    25411080
    White
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    436
    .64
    1000 Ft
    /
    Reel
    25411080
    Color
    White
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GN-P-BED-APIBDN
    25070182
    Green
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    436
    .64
    1000 Ft
    /
    Reel
    25070182
    Color
    Green
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    436
    .64
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97215318 SKU, 97215318 ANALYTICS...
    Jacket Materials
    Low-Smoke PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97170891 SKU, 97170891 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279099 SKU, 97279099 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97209527 SKU, 97209527 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25411080 SKU, 25411080 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070182 SKU, 25070182 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    436
    .64
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available