Belden DataTuff® Category 6 600V AWM Rated Cable | Graybar Store
Belden - DataTuff® Category 6 600V AWM Rated Cable
+ / - Hover over image to Zoom
Other Views

    DataTuff® Category 6 600V AWM Rated Cable

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 6
    • Type Indoor; Outdoor
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    7953A 0101000
    25564617
    Aluminum Foil-Polyester Tape
    Black
    1000 ft Crate Reel Put-Up
    4
    $
    1249
    .58
    1000 Ft
    /
    Reel
    25564617
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Black
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    $
    1249
    .58
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7953A 0061000
    25567135
    Aluminum Foil-Polyester Tape
    Light Blue
    1000 ft Crate Reel Put-Up
    4
    $
    1141
    .60
    1000 Ft
    /
    Reel
    25567135
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Light Blue
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    $
    1141
    .60
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25564617 SKU, 25564617 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Price
    $
    1249
    .58
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25567135 SKU, 25567135 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Price
    $
    1141
    .60
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available