Belden 121700A 0101000 DataTuff® Cat 5e Twisted Pair Cable, Black | Graybar Store
Belden - DataTuff® Cat 5e Twisted Pair Cable, Black - 121700A 0101000
+ / - Hover over image to Zoom
Other Views

    DataTuff® Cat 5e Twisted Pair Cable, Black

    Manufacturer: Belden
    Manufacturer #: 121700A 0101000
    SKU: 99563139
    $3,884.19
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:Industrial Grade PVC
    Package:1000 Foot Crate Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 121700A 0101000
    • Color Black
    • Category Cat 5e
    • Type Indoor/Outdoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Industrial Grade PVC
    • No. of Pairs 4
    • Package 1000 Foot Crate Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Black category 5e interlocked armor 4-pair non-plenum cable for harsh environments.
    • Aluminum interlocked armor
    • Designed for harsh environments
    • PVC inner jacket
    • Rip cord
    • Industrial grade outer PVC jacket
    • Sequential marking at one meter intervals
    • 24 AWG bonded-pairs solid bare copper conductors