CommScope Uniprise Datapipe® 5ES4 Cat 5e Shielded Plenum 4-Pair F/UTP Cable | Graybar Store
CommScope Uniprise - Datapipe®  5ES4 Cat 5e Shielded Plenum 4-Pair F/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Datapipe® 5ES4 Cat 5e Shielded Plenum 4-Pair F/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's FTP cables exhibit excellent crosstalk performance, enabled via optimized twist and strand schemes, dramatically enhancing high frequency performance using the latest in cable technology.

    • Plenum rated
    • 24 AWG solid bare copper conductors
    • Foiled twisted pair cable
    • PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    5EP4P24-S-GY-R-CMS-AP-OT
    25398962
    Grey
    4
    PVC
    1000 Foot Reel
    $
    669
    .82
    1000 Ft
    /
    Reel
    25398962
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    669
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-S-BL-R-CMS-AP-OT
    25180934
    Blue
    4
    PVC
    1000 Foot Reel
    $
    669
    .82
    1000 Ft
    /
    Reel
    25180934
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    669
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25398962 SKU, 25398962 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    669
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25180934 SKU, 25180934 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    669
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available