CommScope Uniprise 5ENP4P24-YL-P-CMS-PV-OT Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable, Yellow | Graybar Store
CommScope Uniprise - Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable, Yellow - 5ENP4P24-YL-P-CMS-PV-OT
+ / - Hover over image to Zoom
Other Views

    Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable, Yellow

    Manufacturer: CommScope Uniprise
    Manufacturer #: 5ENP4P24-YL-P-CMS-PV-OT
    SKU: 99683607
    $152.63
    Checking Pricing
         
    Color:Yellow
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 5ENP4P24-YL-P-CMS-PV-OT
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow DataPipe® 5ENS series category 5e non-plenum 4-pair U/UTP cable. Manufacturer's part number 4657214/10.
    • Non-plenum rated
    • 24 AWG solid bare copper conductors
    • Conductors twisted into varying lengths of lay to minimize crosstalk
    • PVC jacket