CommScope Uniprise Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Datapipe® 5EN5 Cat 5e Non-Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's DataPipe® cable is a 200 MHZ cable developed for simultaneous bi-directional transmission over 4-pairs. Typical applications include those of Cat 5e full duplex encoding schemes such as Gigabit Ethernet.

    • Non-plenum rated
    • 24 AWG solid bare copper conductors
    • Conductors twisted into varying lengths of lay to minimize crosstalk
    • PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5ENP4P24-BL-P-CMS-PV-OT
    99426477
    Blue
    PVC
    4
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel
    99426477
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-CMS-PV-OT
    99426480
    White
    PVC
    4
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel
    99426480
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-P-CMS-PV
    99683714
    Red
    PVC
    4
    1000 Foot Box
    $
    183
    .55
    1000 Ft
    /
    Reel
    99683714
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    183
    .55
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-P-CMS-PV-OT
    99683607
    Yellow
    PVC
    4
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel
    99683607
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-P-CMS-PV-OT
    99426483
    Grey
    PVC
    4
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel
    99426483
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    152
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-CMS-PV
    25278573
    Black
    PVC
    4
    1000 Foot Box
    $
    183
    .55
    1000 Ft
    /
    Reel
    25278573
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    183
    .55
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426477 SKU, 99426477 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    152
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426480 SKU, 99426480 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    152
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99683714 SKU, 99683714 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    183
    .55
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99683607 SKU, 99683607 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    152
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426483 SKU, 99426483 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    152
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25278573 SKU, 25278573 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    183
    .55
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available