CommScope Uniprise Datapipe® 5E55 Cat 5e Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Datapipe® 5E55 Cat 5e Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Datapipe® 5E55 Cat 5e Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's DataPipe® cable is a 200 MHZ cable developed for simultaneous bi-directional transmission over 4-pairs. Typical applications include those of Cat 5e full duplex encoding schemes such as Gigabit Ethernet.

    • Plenum rated
    • 24 AWG solid bare copper conductors
    • Conductors twisted into varying lengths of lay to minimize crosstalk
    • CommFlex FRPVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EP4P24-BL-P-CMS-FP-OT
    99426464
    Blue
    PVC
    4
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel
    99426464
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-CMS-FP-OT
    99426467
    White
    PVC
    4
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel
    99426467
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-CMS-FP-OT
    99426470
    Grey
    PVC
    4
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel
    99426470
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    233
    .22
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BK-P-CMS-FP-OT
    25563622
    Black
    PVC
    4
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel
    25563622
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-CMS-FP-OT
    22017673
    Green
    PVC
    4
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel
    22017673
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-CMS-FP-OT
    25018932
    Orange
    PVC
    4
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel
    25018932
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    306
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-P-CMS-FP-OT
    99683583
    Yellow
    PVC
    4
    1000 Foot Box
    $
    247
    .74
    1000 Ft
    /
    Reel
    99683583
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    247
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426464 SKU, 99426464 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    233
    .22
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426467 SKU, 99426467 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    233
    .22
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426470 SKU, 99426470 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    233
    .22
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25563622 SKU, 25563622 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    306
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22017673 SKU, 22017673 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    306
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25018932 SKU, 25018932 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    306
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99683583 SKU, 99683583 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    247
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available