Superior Essex 6P4P24-WH-P-ESS-AP DataGain® Category 6+ Plenum Cable, White | Graybar Store
Superior Essex - DataGain® Category 6+ Plenum Cable, White - 6P4P24-WH-P-ESS-AP
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Plenum Cable, White

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-WH-P-ESS-AP
    SKU: 22108387
    $589.78
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-WH-P-ESS-AP
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating NFPA 262; Plenum CMP; UL 444; UL 1666
    • Gauge 26 AWG
    • Jacket Material Flame Retardant PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White DataGain® Category 6+ plenum 4-pair cable. Manufacturer's part number 66-240-4B.
    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Guaranteed electrical performance up to 400 MHz, tested to 550 MHz
    • Round design with flexible center tape
    • "Future proofs" the cable installation
    • 23 AWG solid bare annealed copper