Superior Essex DataGain® Category 6+ Plenum Cable | Graybar Store
Superior Essex - DataGain® Category 6+ Plenum Cable
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's DataGain® Cat 6 cable provides the best value in Category 6+ cables on the market today. The innovative design, which utilizes a flexible center flat tape, yields exceptional performance that exceeds TIA/EIA Cat 6 specifications.

    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Guaranteed electrical performance up to 400 MHz, tested to 550 MHz
    • Round design with flexible center tape
    • "Future proofs" the cable installation
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 26 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Price
    6P4P24-BL-P-ESS-AP
    22108318
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel
    22108318
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-ESS-AP
    22108368
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22108368
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-ESS-AP
    22108389
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel
    22108389
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-S-ESS-AP
    25323317
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    25323317
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-ESS-AP
    22044422
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22044422
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-ESS-AP
    22108387
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel
    22108387
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-ESS-AP
    22108390
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22108390
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-ESS-AP
    98317541
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    98317541
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-ESS-AP
    22108402
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel
    22108402
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    589
    .78
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-S-ESS-AP
    22061687
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22061687
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-ESS-AP
    22108388
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22108388
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-S-ESS-AP
    22108314
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22108314
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-ESS-AP
    22044426
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    569
    .84
    1000 Ft
    /
    Reel
    22044426
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-ESS-AP
    22108392
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22108392
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-ESS-AP
    98317544
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    98317544
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-ESS-AP
    22044423
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel
    22044423
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-ESS-AP
    25316761
    Black
    1000 ft per POP Box
    4
    $
    569
    .84
    1000 Ft
    /
    Reel
    25316761
    Color
    Black
    Jacket Materials
    Packaging
    1000 ft per POP Box
    No. of Pairs
    4
    Package
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BN-P-ESS-AP
    25625875
    1000 ft per POP Box
    4
    $
    569
    .84
    1000 Ft
    /
    Reel
    25625875
    Color
    Jacket Materials
    Packaging
    1000 ft per POP Box
    No. of Pairs
    4
    Package
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108318 SKU, 22108318 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    589
    .78
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108368 SKU, 22108368 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108389 SKU, 22108389 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    589
    .78
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25323317 SKU, 25323317 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044422 SKU, 22044422 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108387 SKU, 22108387 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    589
    .78
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108390 SKU, 22108390 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317541 SKU, 98317541 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108402 SKU, 22108402 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    589
    .78
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061687 SKU, 22061687 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108388 SKU, 22108388 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108314 SKU, 22108314 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044426 SKU, 22044426 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108392 SKU, 22108392 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317544 SKU, 98317544 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044423 SKU, 22044423 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316761 SKU, 25316761 ANALYTICS...
    Packaging
    1000 ft per POP Box
    No. of Pairs
    4
    Package
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25625875 SKU, 25625875 ANALYTICS...
    Packaging
    1000 ft per POP Box
    No. of Pairs
    4
    Package
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available