Superior Essex 6NP4P24-GN-P-ESS-PV DataGain® Category 6+ Non-Plenum Cable, Green | Graybar Store
Superior Essex - DataGain® Category 6+ Non-Plenum Cable, Green - 6NP4P24-GN-P-ESS-PV
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Non-Plenum Cable, Green

    Manufacturer: Superior Essex
    Manufacturer #: 6NP4P24-GN-P-ESS-PV
    SKU: 22108249
    $268.88
    Checking Pricing
         
    Color:Green
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6NP4P24-GN-P-ESS-PV
    • Color Green
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating NFPA 262; Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Green DataGain® Category 6+ non-plenum 4-pair cable. Manufacturer's part number 66-240-5A.
    • Non-plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Guaranteed electrical performance up to 400 MHz, tested to 550 MHz
    • Round design with flexible center tape
    • "Future proofs" the cable installation
    • 23 AWG solid bare annealed copper