Superior Essex DataGain® Category 6+ Non-Plenum Cable | Graybar Store
Superior Essex - DataGain® Category 6+ Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Non-Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's DataGain® cable provides the best value in Category 6+ cables on the market today. The innovative design, which utilizes a flexible center flat tape, yields exceptional performance that exceeds TIA/EIA Cat 6 specifications.

    • Non-plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Guaranteed electrical performance up to 400 MHz, tested to 550 MHz
    • Round design with flexible center tape
    • "Future proofs" the cable installation
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    6NP4P24-BL-P-ESS-PV
    22108235
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    278
    .27
    1000 Ft
    /
    Reel
    22108235
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    278
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-ESS-PV
    22108250
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108250
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-ESS-PV
    22108237
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    278
    .27
    1000 Ft
    /
    Reel
    22108237
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    278
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-ESS-PV
    22108236
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108236
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-ESS-PV
    22108257
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108257
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-S-ESS-PV
    22061686
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22061686
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-S-ESS-PV
    22044408
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22044408
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-P-ESS-PV
    22108255
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108255
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-S-ESS-PV
    98317553
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    98317553
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-ESS-PV
    22044409
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22044409
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-ESS-PV
    22108249
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108249
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PU-P-ESS-PV
    22108252
    Purple
    4
    Non-Plenum
    1000 ft per POP Box
    $
    268
    .88
    1000 Ft
    /
    Reel
    22108252
    Color
    Purple
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per POP Box
    Package
    $
    268
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PK-P-ESS-PV
    25620266
    Pink
    4
    Non-Plenum
    1000 ft per BrakeBox
    $
    0
    .27
    /
    EA
    25620266
    Color
    Pink
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per BrakeBox
    Package
    $
    0
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108235 SKU, 22108235 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    278
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108250 SKU, 22108250 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108237 SKU, 22108237 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    278
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108236 SKU, 22108236 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108257 SKU, 22108257 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061686 SKU, 22061686 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044408 SKU, 22044408 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108255 SKU, 22108255 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317553 SKU, 98317553 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044409 SKU, 22044409 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108249 SKU, 22108249 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108252 SKU, 22108252 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per POP Box
    Package
    Price
    $
    268
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25620266 SKU, 25620266 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per BrakeBox
    Package
    Price
    $
    0
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available