Greenlee PA1931 Scissors, Datacomm | Graybar Store
Greenlee - Scissors, Datacomm - PA1931
+ / - Hover over image to Zoom
Other Views

    Scissors, Datacomm

    Manufacturer: Greenlee
    Manufacturer #: PA1931
    SKU: 25279768
    $22.39
    Checking Pricing
         
    Tool Application:Cuts cable and telephone wire, strips insulation
    Capacity:19 - 24 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1931
    • Type Datacomm
    • Capacity 19 - 24 AWG
    • Tool Application Cuts cable and telephone wire, strips insulation
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Datacomm snips with a capacity of 19 to 24 AWG
    • Cuts cable and telephone wire, strips insulation
    • Tough, tempered steel knife blade holds its edge longer
    • Full-sized knife handle provides greater comfort
    • Knife has a short, coping-type blade made of the finest cutlery steel
    • Scissors have an upper blade with two stripping notches to strip most insulations from 19-24 AWG