Ideal Industries 85-396 DataComm Modular Plug | Graybar Store
Ideal Industries - DataComm Modular Plug - 85-396
+ / - Hover over image to Zoom
Other Views

    DataComm Modular Plug

    Manufacturer: Ideal Industries
    Manufacturer #: 85-396
    SKU: 25363013
    $33.21
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:24 AWG
    Conductor Type:Solid
    Package Quantity:50
    Category Type:Cat 5e
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-396
    • Connector Type RJ45
    • Category Type Cat 5e
    • Conductor Size 24 AWG
    • Conductor Type Solid
    • Package Quantity 50
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DataComm Modular Plug, 8-Contact 8-Position, round solid, package of 50.
    • Works with 24 AWG solid or stranded conductors and round or flat cables
    • Supports the latest cable system performance