Brady DAT-5-502-10 DATAB® Dot Matrix Printable Labels, White | Graybar Store
Brady - DATAB® Dot Matrix Printable Labels, White - DAT-5-502-10
+ / - Hover over image to Zoom
Other Views

    DATAB® Dot Matrix Printable Labels, White

    Manufacturer: Brady
    Manufacturer #: DAT-5-502-10
    SKU: 88039985
    $1,159.79
    Checking Pricing
         
    Color:White
    Material:Vinyl Cloth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # DAT-5-502-10
    • Color White
    • Application Panel Identification; Self Laminating Wires and Cables
    • Materials Vinyl
    • Material Vinyl Cloth
    • For Use With Dot Matrix Printers, Sleeve & Datab Series
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank, printable, repositionable vinyl cloth labels for Dot Matrix printers, 0.800" W x 1.437" H.