Ideal Industries 33-396 Data/Voice Modular Plug Crimp Tool Kit, RJ11 RJ45 | Graybar Store
Ideal Industries - Data/Voice Modular Plug Crimp Tool Kit, RJ11 RJ45 - 33-396
+ / - Hover over image to Zoom
Other Views

    Data/Voice Modular Plug Crimp Tool Kit, RJ11 RJ45

    Manufacturer: Ideal Industries
    Manufacturer #: 33-396
    SKU: 25453257
    $41.43
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-396
    • Connector Type RJ11; RJ45
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    IDEAL® Data/Voice Modular Plug Crimp Tool Kit, Connector Type: RJ11; RJ45, Includes (10) RJ-11 Connectors, (10) RJ-45 Connectors, Compact Crimper
    Kit includes crimper, (10) RJ-11 connectors and (10) RJ-45 connectors.