Ideal Industries 45-074 Data T®-Cutter | Graybar Store
Ideal Industries - Data T®-Cutter - 45-074
+ / - Hover over image to Zoom
Other Views

    Data T®-Cutter

    Manufacturer: Ideal Industries
    Manufacturer #: 45-074
    SKU: 97126329
    $27.85
    Checking Pricing
         
    Tool Application:Round Copper Cable
    Capacity:1/2 Inch Multi-Pair Cable, RG-9/U Coaxial Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-074
    • Capacity 1/2 Inch Multi-Pair Cable, RG-9/U Coaxial Cable
    • Tool Application Round Copper Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Data T®-Cutter cuts any round copper cable up to 1/4 inch or RG-9/U coaxial cable.
    Data T®-Cutter
    • Cushioned, Comfort-Grip Handle
    • Cable Size: 0.5 IN Multi-Pair, For Cutting Multi-Pair Cable Up To 0.5 IN And Coaxial Cable Up To RG-9/U