Allen Tel ATBK9 Data Stainless Steel Faceplate for DB Connectors | Graybar Store
Allen Tel - Data Stainless Steel Faceplate for DB Connectors - ATBK9
+ / - Hover over image to Zoom
Other Views

    Data Stainless Steel Faceplate for DB Connectors

    Manufacturer: Allen Tel
    Manufacturer #: ATBK9
    SKU: 94035819
    $2.83
    Checking Pricing
         
    No. of Ports / Connectors:1-Port / DB9
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK9
    • No. of Ports / Connectors 1-Port / DB9
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A stainless steel, single gang faceplate for a DB9 connector.
    • Stainless steel wall plates used for DB9, DB15 or DB25 connectors