Pentair Hoffman ADP3 Data Pocket, Steel, Grey | Graybar Store
Pentair Hoffman - Data Pocket, Steel, Grey - ADP3
+ / - Hover over image to Zoom
Other Views

    Data Pocket, Steel, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: ADP3
    SKU: 25143317
    $83.79
    Checking Pricing
         
    Height (Inches):12 in.
    Color:Grey
    Depth (Inches):3 in.
    Use With:30 x 24 in (762 x 610 mm) Enclosures; 762 mm x 610 mm Enclosures
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ADP3
    • Color Grey
    • Type Metal Data Pocket
    • Depth (Inches) 3 in.
    • Height (Inches) 12 in.
    • Width (Inches) 12 in.
    • Material Steel
    • Use With 30 x 24 in (762 x 610 mm) Enclosures; 762 mm x 610 mm Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Data Pocket, Steel, Gray