Panduit DP24584TV25Y Data-Patch™ 10/100BASE-T Patch Panel, 24-Port | Graybar Store
Panduit - Data-Patch™ 10/100BASE-T Patch Panel, 24-Port - DP24584TV25Y
+ / - Hover over image to Zoom
Other Views

    Data-Patch™ 10/100BASE-T Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: DP24584TV25Y
    SKU: 25076173
    $143.31
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DP24584TV25Y
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 24
    Product Overview:
    24-port Category 5e patch panel with 24 RJ45 ports wired to two RJ21 Telco connectors.
    • Each port is wired for 10/100BASE-T Ethernet utilizing pins 1, 2, 3 and 6
    • Does not require a punchdwn tool
    • Mounts to a standard 19 inch rack or 23 inch rack with optional extender bracket
    • Write-on area for port and panel identification