Panduit Data-Patch™ 10/100BASE-T Patch Panel | Graybar Store
Panduit - Data-Patch™ 10/100BASE-T Patch Panel
+ / - Hover over image to Zoom
Other Views

    Data-Patch™ 10/100BASE-T Patch Panel

    Manufacturer: Panduit
         

    Panduit's Data-Patch is Cat 5e rated in the channel when used with Cat 5e 25-pair cable assemblies. This patch panel consists of female telco 50-pin/25-pair conn. with hook & loop fasteners wired per RJ21 industry standard for backwards compatibility.

    • Each port is wired for 10/100BASE-T Ethernet utilizing pins 1, 2, 3 and 6
    • Does not require a punchdwn tool
    • Mounts to a standard 19 inch rack or 23 inch rack with optional extender bracket
    • Write-on area for port and panel identification
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Mounting Rack Mount
    • Panel Color Black
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    DP24584TV25Y
    25076173
    Loaded
    1
    24
    Non Shielded
    $
    143
    .31
    /
    EA
    25076173
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    143
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DP48584TV25Y
    25076174
    Loaded
    2
    48
    Non Shielded
    $
    278
    .17
    /
    EA
    25076174
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    278
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076173 SKU, 25076173 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    143
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076174 SKU, 25076174 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    278
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available