Allen Tel ATD15FCKS Data Connector Kit-Type DB Shielded | Graybar Store
Allen Tel - Data Connector Kit-Type DB Shielded - ATD15FCKS
+ / - Hover over image to Zoom
Other Views

    Data Connector Kit-Type DB Shielded

    Manufacturer: Allen Tel
    Manufacturer #: ATD15FCKS
    SKU: 94035843
    $2.86
    Checking Pricing
         
    Shielding:Shielded
    Gender:Female
    Connectors:DB15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATD15FCKS
    • Connectors DB15
    • Gender Female
    • Shielding Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    A 15-pin female shielded connector kit.
    • Metalized plastic hood
    • 9, 15, and 25-pin DB connectors with crimp-type male or female contacts, strain relief bracket and assembly hardware
    • Terminates 24-26 AWG wire