Allen Tel ATD9MCK Data Connector Kit-Type D | Graybar Store
Allen Tel - Data Connector Kit-Type D - ATD9MCK
+ / - Hover over image to Zoom
Other Views

    Data Connector Kit-Type D

    Manufacturer: Allen Tel
    Manufacturer #: ATD9MCK
    SKU: 90095345
    $2.31
    Checking Pricing
         
    Shielding:Non Shielded
    Gender:Male
    Connectors:DB9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATD9MCK
    • Connectors DB9
    • Gender Male
    • Shielding Non Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    A 9-pin male connector kit.
    • Type "D" male and female connectors with 9, 15, and 25-pin formats
    • Grey plastic shell, crimp-type contacts, metal strain relief and assembly hardware
    • UL Listed and CSA Listed