Greenlee 9520 Data Cable Caddy | Graybar Store
Greenlee - Data Cable Caddy - 9520
+ / - Hover over image to Zoom
Other Views

    Data Cable Caddy

    Manufacturer: Greenlee
    Manufacturer #: 9520
    SKU: 98289651
    $178.35
    Checking Pricing
         
    Capacity:200 lbs.
    Dimensions:21 L x 28-1/2 W x 11-1/2 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9520
    • Dimensions 21 L x 28-1/2 W x 11-1/2 in. H
    • Capacity 200 lbs.
    Product Overview:
    Data Cable Caddy, Foldable, Length 21 Inch, Width 28-1/2 Inch, Height 11-1/2 Inch, Spool Diameter 19 Inch, Spool Width 6 Inch, Used For Communication
    Maximum Total Spool Weight: 100.000 LB (45.000 KG), Maximum Spool Diameter: 19.000 IN (483.000 MM), Maximum Spool Width: 24.500 IN (622.000 MM)