Ortronics (Legrand) OR-21109DA8FKIT Data Adapter Kit, DB9 Male to RJ45 Keyed | Graybar Store
Ortronics (Legrand) - Data Adapter Kit, DB9 Male to RJ45 Keyed - OR-21109DA8FKIT
+ / - Hover over image to Zoom
Other Views

    Data Adapter Kit, DB9 Male to RJ45 Keyed

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-21109DA8FKIT
    SKU: 88287200
    $11.54
    Checking Pricing
         
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-21109DA8FKIT
    • Gender Female
    • Connector Type RJ45 to DB09 Connector
    • Shielded UnShielded
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Data Adapter Kit, Connector Type: RJ45 to DB09 Connector, Female, Shielded: UnShielded