Lithonia Lighting VRC LED 1 50K MVOLT M2 Dark Bronze LED Canopy/Ceiling Luminaire | Graybar Store
Lithonia Lighting - Dark Bronze LED Canopy/Ceiling Luminaire - VRC LED 1 50K MVOLT M2
+ / - Hover over image to Zoom
Other Views

    Dark Bronze LED Canopy/Ceiling Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: VRC LED 1 50K MVOLT M2
    SKU: 25500609
    $396.57
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Dark Bronze
    Lumens:3389
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # VRC LED 1 50K MVOLT M2
    • Housing Color Dark Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Canopy
    • Lamp Type LED
    • Lumens 3389
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED canopy/ceiling luminaire 41W 120-277V, dark bronze finish with 3389 lumens and 5000K color temperature.
    • Rugged cast-aluminum, corrosion-resistant housing
    • Castings are sealed with a one-piece gasket to inhibit the entrance of external contaminants
    • Rated for outdoor installations, -40°C minimum ambient
    • Two high-powered LEDs
    • Polycarbonate lens is designed for even light distribution
    • Mounts to a recessed junction box or surface mount with three conduit entry points
    • UL Listed to US and Canadian safety standards for wet locations