DAP Products 08641 DAP® Silicone Rubber Sealant | Graybar Store
DAP Products - DAP® Silicone Rubber Sealant - 08641
+ / - Hover over image to Zoom
Other Views

    DAP® Silicone Rubber Sealant

    Manufacturer: DAP Products
    Manufacturer #: 08641
    SKU: 99711723
    $6.07
    Checking Pricing
         
    Packaging:10.1 Ounce Tube
    Material:Silicone Rubber
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 08641
    • Color Red
    • Application Window and Door Sealant
    • Type Window and Door Sealant
    • Material Silicone Rubber
    • Packaging 10.1 Ounce Tube
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10.1 ounce silicone rubber sealant ,Clear in color with a curing time of 24 hours.
    • Protect and seal with 100% silicone rubber
    • Waterproof, weatherproof, won't crack, crumble or dry out
    • Cured sealant is mildew resistant
    • Can be used indoors or outdoors
    • Meets ASTM C920, Specification C719, Class 25