DAP Products 44242 DAP® Fireblock Foam Polyurethane Foam Sealant | Graybar Store
DAP Products - DAP® Fireblock Foam Polyurethane Foam Sealant - 44242
+ / - Hover over image to Zoom
Other Views

    DAP® Fireblock Foam Polyurethane Foam Sealant

    Manufacturer: DAP Products
    Manufacturer #: 44242
    SKU: 25102406
    $9.48
    Checking Pricing
         
    Packaging:12 Ounce Pressurized Can
    Material:Polyurethane Foam
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 44242
    • Color Orange
    • Application Type V Residential Construction, Fill and Seal Gaps Around Vents, Pipes, Ducts and Wires
    • Type Fireblock Expansion Foam Sealant
    • Material Polyurethane Foam
    • Packaging 12 Ounce Pressurized Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 Fluid Ounce DAP® Fireblock foam polyurethane foam sealant. Orange.
    • Polyurethane foam sealant.
    • Installed to contain flame in a small area and prevent spreading to other areas of the building.
    • Color- Orange
    • 12 Ounce Can