Brady EL-4 Danger Labels | Graybar Store
Brady - Danger Labels - EL-4
+ / - Hover over image to Zoom
Other Views

    Danger Labels

    Manufacturer: Brady
    Manufacturer #: EL-4
    SKU: 22075004
    $11.68
    Checking Pricing
         
    Width (Inches):6
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # EL-4
    • Color Black/Red on White
    • Materials Polyester
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Danger Labels, Black/Red/White, Polyester, Width Inches: 6 in