Fluke Networks 10051120 D914™ Series Impact Tool Kits | Graybar Store
Fluke Networks - D914™ Series Impact Tool Kits - 10051120
+ / - Hover over image to Zoom
Other Views

    D914™ Series Impact Tool Kits

    Manufacturer: Fluke Networks
    Manufacturer #: 10051120
    SKU: 96076638
    $84.72
    Checking Pricing
         
    Blade Type:110/66
    Tool Application:D914 series impact tool kit includes D914 tool and (2) blades
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10051120
    • Blade Type 110/66
    • Tool Application D914 series impact tool kit includes D914 tool and (2) blades
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    D914™ series impact tool kit includes D914 tool and (2) blades
    • The D914 impact tool is the only punchdown tool to combine torque and impact. It combines two versatile tools, the hook and spudger, into the handle. 66/110 blades available.
    • Ensures clean, smooth terminations ready for optical transmission
    • Hook and spudger tools are built into the handle
    • Automatic spring handle, choose low impact for 24/26 gauge wire or high impact for 22-gauge wire