Fluke Networks 10051000 D914 Series Impact Punch Down Tool | Graybar Store
Fluke Networks - D914 Series Impact Punch Down Tool - 10051000
+ / - Hover over image to Zoom
Other Views

    D914 Series Impact Punch Down Tool

    Manufacturer: Fluke Networks
    Manufacturer #: 10051000
    SKU: 95006674
    $65.16
    Checking Pricing
         
    Blade Type:110/66
    Tool Application:D914 Series Impact Punch Down Tool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10051000
    • Blade Type 110/66
    • Tool Application D914 Series Impact Punch Down Tool
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 10051000 D914 Series Impact Punch Down Tool
    The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. Its the only impact tool that combines torque and impact in one tool. It also includes a built-in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage available in the handle.