Fluke Networks 10055200 D814™ Series Impact Tool Kits | Graybar Store
Fluke Networks - D814™ Series Impact Tool Kits - 10055200
+ / - Hover over image to Zoom
Other Views

    D814™ Series Impact Tool Kits

    Manufacturer: Fluke Networks
    Manufacturer #: 10055200
    SKU: 96076639
    $78.26
    Checking Pricing
         
    Blade Type:110
    Tool Application:D814 series impact tool kit includes D814 tool and (2) blades
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10055200
    • Blade Type 110
    • Tool Application D814 series impact tool kit includes D814 tool and (2) blades
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    D814™ series impact tool kit includes D814 tool and (2) blades
    • Industry standard, Incredibly durable with lifetime warranty.
    • Accepts standard industry blades
    • Lightweight and easy to use
    • Adjustable spring impact mechanism allows low impact for 24- and 26-gauge wire or high impact for 22-gauge wire
    • Convenient blade storage built into the end of the handle, Easy blade insertion (locks in place)