Fluke Networks 10055000 D814 Impact Punch Down Tool with EverSharp 66 Blade | Graybar Store
Fluke Networks - D814 Impact Punch Down Tool with EverSharp 66 Blade - 10055000
+ / - Hover over image to Zoom
Other Views

    D814 Impact Punch Down Tool with EverSharp 66 Blade

    Manufacturer: Fluke Networks
    Manufacturer #: 10055000
    SKU: 88084210
    $68.22
    Checking Pricing
         
    Blade Type:66
    Tool Application:D814 series impact tool kit includes D814 tool and (1) blade
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10055000
    • Blade Type 66
    • Tool Application D814 series impact tool kit includes D814 tool and (1) blade
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 10055000 D814 Impact Punch Down Tool with EverSharp 66 Blade
    The D814 Series punch down tool is an industry standard punchdown tool and incredibly durable. It accepts standard industry blades and is lightweight and easy to use. Its adjustable impact wheel has high and low settings for any type of termination. Automatic spring mechanism provides right impact to seat and/or terminate wires. The compartment at the end of the tool stores an extra blade for your convenience.