Werner D7100-2 Series Extension Ladder | Graybar Store
Werner - D7100-2 Series Extension Ladder
+ / - Hover over image to Zoom
Other Views

    D7100-2 Series Extension Ladder

    Manufacturer: Werner
         

    Extension Ladder
    • Alflo rung joint for Twist-Proof performance
    • Base section may be used as a single ladder
    • Electrically non-conductive side rails
    • Guides at top of base section
    • Guides on bottom of fly section
    • Interlocking side rails
    • Mar-resistant molded end caps
    • Plate and rung assembly to allow for rung replacement
    • Pre-pierced holes for easy field installation of accessories
    • Rail shield and shoe bracket protects rail
    • Rope and pulley system
    • Rope clamp ties rope to rung
    • Rugged gravity spring locks
    • Shoe with slip-resistant pad and spur plate
    • Slip-resistant Traction-Tred D-rungs
    • Spring loaded locks
    See More >>
    • Manufacturer Werner
    • Materials Fiberglass
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Feet)
    Load Rating (Pound)
    Spread (Inches)
    Additional Features
    Price
    D7116-2X0005
    99525381
    16 ft.
    375 lb.
    19
    Closed Length 8 Feet
    $
    394
    .93
    /
    EA
    99525381
    Height (Feet)
    16 ft.
    Load Rating (Pound)
    375 lb.
    Spread (Inches)
    19
    Additional Features
    Closed Length 8 Feet
    $
    394
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D7124-2
    88276920
    24 ft.
    375 lb.
    19
    Closed Length 12 Feet
    $
    463
    .15
    /
    EA
    88276920
    Height (Feet)
    24 ft.
    Load Rating (Pound)
    375 lb.
    Spread (Inches)
    19
    Additional Features
    Closed Length 12 Feet
    $
    463
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99525381 SKU, 99525381 ANALYTICS...
    Spread (Inches)
    19
    Additional Features
    Closed Length 8 Feet
    Price
    $
    394
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276920 SKU, 88276920 ANALYTICS...
    Spread (Inches)
    19
    Additional Features
    Closed Length 12 Feet
    Price
    $
    463
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available