DITEK D50-2403D D50 Industrial AC Power Surge Protection | Graybar Store
DITEK - D50 Industrial AC Power Surge Protection - D50-2403D
+ / - Hover over image to Zoom
Other Views

    D50 Industrial AC Power Surge Protection

    Manufacturer: DITEK
    Manufacturer #: D50-2403D
    SKU: 25782487
    $172.68
    Checking Pricing
         
    Max. Surge Current:50 kA
    Color:Black
    Dimensions:3.5 L x 2.4 W x 3.5 H in
    Depth:3.5 in
    Brand or Series:D50
    Clamping Voltage:600V
    Phase:3
    Width (Inches):2.4
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # D50-2403D
    • Color Black
    • Dimensions 3.5 L x 2.4 W x 3.5 H in
    • Voltage (Volts) 240
    • Brand or Series D50
    • Clamping Voltage 600V
    • Depth 3.5 in
    • Max. Surge Current 50 kA
    • Phase 3
    • Width (Inches) 2.4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    D50 Surge Protective Device, Black, Max. Surge Current: 50 kA, Dimensions: 3.5 L x 2.4 W x 3.5 H in, Clamping Voltage: 600 V