DITEK D50 Industrial AC Power Surge Protection | Graybar Store
DITEK - D50 Industrial AC Power Surge Protection
+ / - Hover over image to Zoom
Other Views

    D50 Industrial AC Power Surge Protection

    Manufacturer: DITEK
         

    D50 industrial AC power surge protection devices are recommended for electrical panels rated at 200A or less.

    • Manufacturer DITEK
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Max. Surge Current
    Color
    Dimensions
    Depth
    Brand or Series
    Clamping Voltage
    Phase
    Width (Inches)
    Voltage (Volts)
    Price
    D50-2403D
    25782487
    50 kA
    Black
    3.5 L x 2.4 W x 3.5 H in
    3.5 in
    D50
    600V
    3
    2.4
    240
    $
    172
    .68
    /
    EA
    25782487
    Max. Surge Current
    50 kA
    Color
    Black
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    240
    $
    172
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D50-4803D
    25782486
    50 kA
    Black
    3.5 L x 2.4 W x 3.5 H in
    3.5 in
    D50
    600V
    3
    2.4
    480
    $
    172
    .68
    /
    EA
    25782486
    Max. Surge Current
    50 kA
    Color
    Black
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    480
    $
    172
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D50-120/2401
    25525681
    50 kA
    Black
    3.5 L x 2.4 W x 3.5 H in
    3.5 in
    D50
    600V
    3
    2.4
    120/240
    $
    172
    .68
    /
    EA
    25525681
    Max. Surge Current
    50 kA
    Color
    Black
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    120/240
    $
    172
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25782487 SKU, 25782487 ANALYTICS...
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    240
    Price
    $
    172
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25782486 SKU, 25782486 ANALYTICS...
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    480
    Price
    $
    172
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25525681 SKU, 25525681 ANALYTICS...
    Dimensions
    3.5 L x 2.4 W x 3.5 H in
    Depth
    3.5 in
    Brand or Series
    D50
    Clamping Voltage
    600V
    Phase
    3
    Width (Inches)
    2.4
    Voltage (Volts)
    120/240
    Price
    $
    172
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available