General Machine Products 80920 D Umbrella with Wooden Pole | Graybar Store
General Machine Products - D Umbrella with Wooden Pole - 80920
+ / - Hover over image to Zoom
Other Views

    D Umbrella with Wooden Pole

    Manufacturer: General Machine Products
    Manufacturer #: 80920
    SKU: 88118427
    $244.94
    Checking Pricing
         
    Length:6 ft.
    Diameter (Inches):68
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 80920
    • Type Umbrella with Wooden Pole
    • Diameter (Inches) 68
    • Length 6 ft.
    • Material of Construction Nylon (Rib End Pockets); Plastic (Umbrella Cover)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    D Umbrella with Wooden Pole, Nylon (Rib End Pockets); Plastic (Umbrella Cover), Length: 6 ft, Diameter (Inches): 68 in