Allen Tel ATDB9MS-8 D-Sub Shielded Connector-Data Adapter Kit | Graybar Store
Allen Tel - D-Sub Shielded Connector-Data Adapter Kit - ATDB9MS-8
+ / - Hover over image to Zoom
Other Views

    D-Sub Shielded Connector-Data Adapter Kit

    Manufacturer: Allen Tel
    Manufacturer #: ATDB9MS-8
    SKU: 94035838
    $4.61
    Checking Pricing
         
    Shielding:Shielded
    Connectors:DB9 to RJ-45
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATDB9MS-8
    • Connectors DB9 to RJ-45
    • Gender Male
    • Shielding Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    A 9-pin male shielded adapter kit.
    • Metalized plastic hood equipped with thumb screws for easy application
    • F9 and 25-pin DB connectors with an integral RJ-45 non-keyed 8-contact mode quipped with jack equipped with pre-terminated male or female contacts