Allen Tel ATDB15F-6 D-Sub Connectors-Data Adapter Kit | Graybar Store
Allen Tel - D-Sub Connectors-Data Adapter Kit - ATDB15F-6
+ / - Hover over image to Zoom
Other Views

    D-Sub Connectors-Data Adapter Kit

    Manufacturer: Allen Tel
    Manufacturer #: ATDB15F-6
    SKU: 89062511
    $2.95
    Checking Pricing
         
    Shielding:Non Shielded
    Gender:Female
    Connectors:DB15 to 6-Conductor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATDB15F-6
    • Connectors DB15 to 6-Conductor
    • Gender Female
    • Shielding Non Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    A 6-conductor, 15-pin DB, jack to female data adapter kit.
    • Adapter allows connection between 15-pin equipped devices with DB-type connectors to standard telephone wiring utilizing modular jacks
    • The 6-conductor RJ14 modular jack may be connected in the field to male or female pins which snap into appropriate 15-pin DB connector body
    • UL Listed and CSA Listed