Fluke Networks 44300000 D-Snip Cable Scissors | Graybar Store
Fluke Networks - D-Snip Cable Scissors - 44300000
+ / - Hover over image to Zoom
Other Views

    D-Snip Cable Scissors

    Manufacturer: Fluke Networks
    Manufacturer #: 44300000
    SKU: 99463363
    $27.08
    Checking Pricing
         
    Tool Application:Strips 19, 23 AWG Wire, Cuts 16 AWG Stranded, 12 AWG Solid Wire
    Overall Length (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44300000
    • Overall Length (Inches) None
    • Tool Application Strips 19, 23 AWG Wire, Cuts 16 AWG Stranded, 12 AWG Solid Wire
    • Country of Origin CN - China
    Product Overview:
    Cable scissors strips 19 and 23 gauge wire, cuts up to 16 gauge solid wire and 12 gauge stranded wire
    • Ergonomic design provides 1-1/2 times the cutting force with half the effort
    • High-quality forged steel construction for strength and durability
    • File and scraper on both blades for cleaning wire
    • Notched blade for stripping 19- and 23-gauge wire
    • Cuts up to 16-gauge solid and 12-gauge stranded wire