NSI Industries D212HW D Series White Electronic Auto Off In-Wall Timer | Graybar Store
NSI Industries - D Series White Electronic Auto Off In-Wall Timer - D212HW
+ / - Hover over image to Zoom
Other Views

    D Series White Electronic Auto Off In-Wall Timer

    Manufacturer: NSI Industries
    Manufacturer #: D212HW
    SKU: 25260496
    $38.95
    Checking Pricing
         
    Range:12 hr.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # D212HW
    • Color White
    • Range 12 hr.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White in-wall 120V digital countdown timer with a 12 hour range.
    • Output contacts: 2, 4, 8 and 12 hours
    • Input supply: 120V AC
    • Button push changes time ON setting
    • Indicator moves to new range as timer counts down
    • Wiring - requires a neutral
    • Operating temperature: 32° to 122°F