Leviton - Cable Manager, Horizontal, Patch Cord, 5-Ring, 1 RU, 4.8 in. D - 49253-RCM
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, Patch Cord, 5-Ring, 1 RU, 4.8 in. D

Manufacturer: Leviton
Manufacturer #: 49253-RCM
SKU: 25110331
$100.91
Checking Pricing
     
Rack Units:1
Depth (Inches):4.8
Height (Inches):1.72 in.
Width (Inches):19 in.
Color:Black
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 49253-RCM
  • Color Black
  • Application Patch Cord
  • Mounting Style Horizontal
  • Type 5 Ring
  • Rack Units 1
  • Depth (Inches) 4.8
  • Height (Inches) 1.72 in.
  • Width (Inches) 19 in.
  • Material Steel
  • Includes (4) #12-24 Mounting Screws; Combination Head Screws; Pilot Point
Product Overview:
D-Ring Recessed Cable Manager, Black, Steel, Horizontal, Patch Cords, Rack Units: 1