Chatsworth 13396-708 PatchRack Distribution Rings, Black, 8 RU | Graybar Store
Chatsworth - PatchRack Distribution Rings, Black, 8 RU - 13396-708
+ / - Hover over image to Zoom
Other Views

    PatchRack Distribution Rings, Black, 8 RU

    Manufacturer: Chatsworth
    Manufacturer #: 13396-708
    SKU: 25495366
    $45.52
    Checking Pricing
         
    Height (Inches):3.575 in.
    Color:Black
    Size:3.575 H x 0.75 W in
    Rack Units:8
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13396-708
    • Color Black
    • Size 3.575 H x 0.75 W in
    • Type D-Rings for PatchRack
    • Rack Units 8
    • Height (Inches) 3.575 in.
    • Width 0.75 in
    • Material ABS
    Product Overview:
    CPI® D-Ring, Size: 3.575 H x 0.75 W in, Black, ABS, Rack Units: 8