Chatsworth 13396-204 D-Ring | Graybar Store
Chatsworth - D-Ring - 13396-204
+ / - Hover over image to Zoom
Other Views

    D-Ring

    Manufacturer: Chatsworth
    Manufacturer #: 13396-204
    SKU: 25027356
    $29.58
    Checking Pricing
         
    Height (Inches):3.575
    Package Quantity:1 Each
    Product Includes:(6) Rings
    Use With:4U Rack
    Width (Inches):0.75
    Dimensions:0.75 W x 3.575 H in
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13396-204
    • Color Beige
    • Dimensions 0.75 W x 3.575 H in
    • Type D-Rings
    • Height (Inches) 3.575
    • Materials ABS
    • Package Quantity 1 Each
    • Product Includes (6) Rings
    • Width (Inches) 0.75
    • Use With 4U Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    D-Ring, ABS, Beige, Dimensions: 0.75 W x 3.575 H in, Package Quantity: 1 Each
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules