Square D (Schneider Electric) LC2D50AG7 D Reversing Contactor | Graybar Store
Square D (Schneider Electric) - D Reversing Contactor - LC2D50AG7
+ / - Hover over image to Zoom
Other Views

    D Reversing Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2D50AG7
    SKU: 25270229
    $766.64
    Checking Pricing
         
    Amperage Rating:50 A
    Poles:3
    Coil Voltage:120 V AC
    3-Phase HP Rating (Max.):40 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2D50AG7
    • 3-Phase HP Rating (Max.) 40 hp
    • Amperage Rating 50 A
    • Coil Voltage 120 V AC
    • Contactor Type Reversing
    • Enclosure Style Open
    • Poles 3
    • Country of Origin FR - France
    Product Overview:
    TeSys™ D Reversing Contactor, Amperage Rating: 50 A, Reversing, Poles: 3, Coil Voltage: 120 V AC