Square D (Schneider Electric) LC2DT25G7 D Reversing Contactor | Graybar Store
Square D (Schneider Electric) - D Reversing Contactor - LC2DT25G7
+ / - Hover over image to Zoom
Other Views

    D Reversing Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2DT25G7
    SKU: 22087933
    $427.95
    Checking Pricing
         
    3-Phase HP Rating (Max.):20 hp
    Poles:4
    Amperage Rating:25 A
    Voltage Rating:575 V AC
    Coil Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2DT25G7
    • 3-Phase HP Rating (Max.) 20 hp
    • Amperage Rating 25 A
    • Coil Voltage 120 V AC
    • Contactor Type Reversing
    • Poles 4
    • Voltage Rating 575 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ D Reversing Contactor, Amperage Rating: 25 A, Reversing, Poles: 4, Coil Voltage: 120 V AC, Voltage Rating: 575 V AC
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area