Thomas and Betts DSS-3 (REPLACED BY GBID 25806389) D-PAK Stamped Aluminum Round Weatherproof Lampholder Cover | Graybar Store
Thomas and Betts - D-PAK Stamped Aluminum Round Weatherproof Lampholder Cover - DSS-3 (REPLACED BY GBID 25806389)
+ / - Hover over image to Zoom
Other Views

    D-PAK Stamped Aluminum Round Weatherproof Lampholder Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DSS-3 (REPLACED BY GBID 25806389)
    SKU: 92045000
    $9.03
    Checking Pricing
         
    Opening:1/2 in. Threaded Hub (3)
    Color:Silver
    No. of Gangs:Round
    Size (Inches):4-1/8 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DSS-3 (REPLACED BY GBID 25806389)
    • Color Silver
    • Materials Stamped Aluminum
    • No. of Gangs Round
    • Opening 1/2 in. Threaded Hub (3)
    • Size (Inches) 4-1/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    D-PAK round stamped aluminum weatherproof lampholder cover with (3) 1/2 in. threaded hubs.
    • Composition gasket, screws and plug included
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688