Thomas and Betts DCCU D-PAK Silver Die Cast Zinc-Alloy Weatherproof Cover | Graybar Store
Thomas and Betts - D-PAK Silver Die Cast Zinc-Alloy Weatherproof Cover - DCCU
+ / - Hover over image to Zoom
Other Views

    D-PAK Silver Die Cast Zinc-Alloy Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCU
    SKU: 25190413
    $11.86
    Checking Pricing
         
    No. of Gangs:1
    Color:Silver
    Opening:Switch, GFCI, Duplex or Single Receptacle
    Mounting Position:Vertical or Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCU
    • Color Silver
    • Materials Die Cast Zinc Alloy
    • Mounting Position Vertical or Horizontal
    Product Overview:
    D-PAK silver 1-Gang die cast zinc-alloy, vertical or horizontal weatherproof cover for (1) switch, GFCI, duplex or single receptacle.
    • Included adapter plates offer 12 installation options
    • Keyhole openings on back enable easy installation on an existing outlet
    • Lockable for security when not in use
    • Easy access to outlet with 130° opening
    • UL Listed E28688